Motion
66254406346

NORTON ABRASIVES
66254406346

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 22100 RPM, Package Qty: 60
MI ITEM #06762562
MFR #66254406346
List Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254406346

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 22100 RPM, Package Qty: 60
MI ITEM #06762562
MFR #66254406346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.33/each for your price

Overview

Mfr description
66254406346 2X1/8X1/4" M5 A/O DEBURR &
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Proprietary Vortex aluminum oxide aggregate grain
  • New resin formula for improved smear resistance
  • All unified wheels can be used dry or to decrease the heat and improve the finish can be run wet or with oil
  • Unified wheels can be run in either direction
  • Thick nylon web for 2X longer life and faster finishing, with minimal shedding

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide Aggregate
  • Grade
    Medium Grit
  • Max Rpm
    22100 rpm
  • UPC_NO
    66254406346
  • Package Quantity
    60
  • Long Description
    The 66254406346 is a Unified Wheel featuring a 2 in wheel diameter, 1/8 in wheel thickness, 1/4 in center hole diameter, and Medium grit, suitable for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought