Motion
66254420696

NORTON ABRASIVES
66254420696

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 18100 RPM, Package Qty: 20
MI ITEM #06762564
MFR #66254420696
List Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254420696

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 18100 RPM, Package Qty: 20
MI ITEM #06762564
MFR #66254420696

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.32/each for your price

Overview

Mfr description
66254420696 3X1/2X3/8" M9 A/O DEBURR &
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Proprietary Vortex aluminum oxide aggregate grain
  • New resin formula for improved smear resistance
  • All unified wheels can be used dry or to decrease the heat and improve the finish can be run wet or with oil
  • Unified wheels can be run in either direction
  • Thick nylon web for 2X longer life and faster finishing, with minimal shedding

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide Aggregate
  • Grade
    Medium Grit
  • Max Rpm
    18100 rpm
  • UPC_NO
    66254420696
  • Package Quantity
    20
  • Long Description
    The 66254420696 is a Unified Wheel featuring a 3 in wheel diameter, 1/2 in wheel thickness, 3/8 in center hole diameter, and Medium grit, designed for general finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought