Motion
66254433505

NORTON ABRASIVES
66254433505

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 12100 RPM, Package Qty: 40
Mi Item #06762575
MFR #66254433505
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254433505

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 12100 RPM, Package Qty: 40
Mi Item #06762575
MFR #66254433505

Mfr description
66254433505 3X1/4X3/8" M3 A/O DEBURR &
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Proprietary Vortex aluminum oxide aggregate grain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Grade
    Medium Grit
  • Long Description
    The 66254433505 is a Unified Wheel featuring a 3 in wheel diameter, 1/4 in wheel thickness, 3/8 in center hole diameter, and Medium grit, suitable for surface preparation.
  • Material
    Aluminum Oxide Aggregate
  • Max Rpm
    12100 rpm
  • Package Quantity
    40
  • UPC_NO
    66254433505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)