Motion
66254433508

NORTON ABRASIVES
66254433508

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 18100 RPM, Package Qty: 20
Mi Item #06762578
MFR #66254433508
Price$36.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254433508

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 18100 RPM, Package Qty: 20
Mi Item #06762578
MFR #66254433508

Mfr description
66254433508 3X1/2X3/8" M5 A/O DEBURR &
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Proprietary Vortex aluminum oxide aggregate grain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Medium Grit
  • Long Description
    The 66254433508 is a Unified Wheel featuring a 3 in wheel diameter, 1/2 in wheel thickness, 3/8 in center hole diameter, and Medium grit, suitable for general finishing.
  • Material
    Aluminum Oxide Aggregate
  • Max Rpm
    18100 rpm
  • Package Quantity
    20
  • UPC_NO
    66254433508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)