Motion
66254468388

NORTON ABRASIVES
66254468388

Blaze Quick Change Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #06762580
MFR #66254468388
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254468388

Blaze Quick Change Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #06762580
MFR #66254468388

Mfr description
66254468388 F980 5" 60G SPDLOK AVOS C/A
  • Patented, full ratio ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • Extra heavy duty backing and improved resin bond system maximize grain retention and product life; significant cut rate and life over competitive blended, lower ratio ceramic alumina discs
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Attachment Type
    Speed-Lok
  • Backing Material
    Fiber
  • Color
    Orange
  • Disc Attachment Type
    Speed-Lok
  • Grade
    Coarse Grit
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254468388
  • Material Application
    300 Series Stainless, 400 Series Stainless, Super Alloys, Titanium
  • Max Rpm
    13000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66254468388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)