Motion
66260306381

NORTON ABRASIVES
66260306381

None Diamond Disc - Grade: Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 10000 RPM, Package Qty: 1
Mi Item #06762632
MFR #66260306381
Price$248.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260306381

None Diamond Disc - Grade: Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 10000 RPM, Package Qty: 1
Mi Item #06762632
MFR #66260306381

Mfr description
66260306381 6XNH 60G DIAMOND NORTON
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for grinding and finishing ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.39/each

Specifications

Dimensions

  • Wheel Diameter  
    6 in

Details

  • Abrasive Material
    Diamond
  • Color
    Green
  • Grade
    Coarse Grit
  • Long Description
    The 66260306381 is a Diamond Disc made with Diamond abrasive featuring a 6 in diameter and Coarse grit, suitable for aggressive material removal.
  • Material
    Diamond
  • Max Rpm
    10000 rpm
  • Package Quantity
    1
  • UPC_NO
    66260306381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)