Motion
66260306382

NORTON ABRASIVES
66260306382

None Diamond Disc - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 10000 RPM, Package Qty: 1
MI ITEM #06762633
MFR #66260306382
Your Price$181.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260306382

None Diamond Disc - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 10000 RPM, Package Qty: 1
MI ITEM #06762633
MFR #66260306382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$181.85/each(List $209.80)

Overview

Mfr description
66260306382 6XNH 120G DIAMOND NORTON
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for grinding and finishing ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
  • Color-coded backing for easy identification of grit sizes/applications
  • PSA (pressure sensitive adhesive) backing for quick, easy mounting and removal

Specifications

  • Abrasive Material
    Diamond
  • Wheel Diameter
  • Material
    Diamond
  • Grade
    Medium Grit
  • Max Rpm
    10000 rpm
  • UPC_NO
    66260306382
  • Package Quantity
    1
  • Color
    Black
  • Long Description
    The 66260306382 is a Diamond Disc made with Diamond abrasive featuring a 6 in diameter and Medium grit, suitable for general grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text