Motion
66260307012

NORTON ABRASIVES
66260307012

None Diamond Disc - Grade: Ultra Fine Grit, Wheel Diameter: 2 in, Maximum RPM: 25000 RPM, Package Qty: 1
Mi Item #06762635
MFR #66260307012
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260307012

None Diamond Disc - Grade: Ultra Fine Grit, Wheel Diameter: 2 in, Maximum RPM: 25000 RPM, Package Qty: 1
Mi Item #06762635
MFR #66260307012

Mfr description
66260307012 2XNH 800G DIAMOND NORTON
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for grinding and finishing ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Wheel Diameter  
    2 in

Details

  • Grade
    Ultra Fine Grit
  • Long Description
    The 66260307012 is a Diamond Disc featuring a 2 in diameter and Ultra Fine grit, ideal for precision polishing.
  • Material
    Diamond
  • Max Rpm
    25000 rpm
  • Package Quantity
    1
  • UPC_NO
    66260307012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)