Motion
66260307019

NORTON ABRASIVES
66260307019

None Diamond Disc - Grade: Very Fine Grit, Wheel Diameter: 5 in, Maximum RPM: 12000 RPM, Package Qty: 1
MI ITEM #06762636
MFR #66260307019
Price$116.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260307019

None Diamond Disc - Grade: Very Fine Grit, Wheel Diameter: 5 in, Maximum RPM: 12000 RPM, Package Qty: 1
MI ITEM #06762636
MFR #66260307019

Mfr description
66260307019 5XNH 200G DIAMOND NORTON
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for grinding and finishing ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.53/each

Specifications

Dimensions

  • Wheel Diameter  
    5 in

Details

  • Grade
    Very Fine Grit
  • Long Description
    The 66260307019 is a Diamond Disc featuring a 5 in diameter and Very Fine grit, suitable for finishing applications.
  • Material
    Diamond
  • Max Rpm
    12000 rpm
  • Package Quantity
    1
  • UPC_NO
    66260307019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)