Motion
66260307838

NORTON ABRASIVES
66260307838

None Diamond Disc - Grade: Medium Grit, Wheel Diameter: 5 in, Maximum RPM: 12000 RPM, Package Qty: 1
Mi Item #06762640
MFR #66260307838
Price$152.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260307838

None Diamond Disc - Grade: Medium Grit, Wheel Diameter: 5 in, Maximum RPM: 12000 RPM, Package Qty: 1
Mi Item #06762640
MFR #66260307838

Mfr description
66260307838 5XNH 120G DIAMOND NORTON
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for grinding and finishing ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.13/each

Specifications

Dimensions

  • Wheel Diameter  
    5 in

Details

  • Grade
    Medium Grit
  • Long Description
    The 66260307838 is a Diamond Disc featuring a 5 in diameter and Medium grit, suitable for general grinding.
  • Material
    Diamond
  • Max Rpm
    12000 rpm
  • Package Quantity
    1
  • UPC_NO
    66260307838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)