Motion
66260307960

NORTON ABRASIVES
66260307960

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 400 Grit, Yellow Color
MI ITEM #06762642
MFR #66260307960
List Price$111.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260307960

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 400 Grit, Yellow Color
MI ITEM #06762642
MFR #66260307960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.51/each for your price

Overview

Mfr description
66260307960 5XNH 400G DIAMOND NORTON

Specifications

  • Disc Diameter
  • Grit Number
    400
  • Grade
    Super Fine
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Diamond
  • Backing Material
    Cloth
  • Color
    Yellow
  • Application
    Collision Repair, Home Improvement, Manufacturing, Metal Fabrication, Paint & Drywall, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Mounting Type
    Pressure Sensitive Adhesive
  • Material Application
    Composites, Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought