Motion
66261011782

NORTON ABRASIVES
66261011782

Bear-Tex Quick Change Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #06762653
MFR #66261011782
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261011782

Bear-Tex Quick Change Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #06762653
MFR #66261011782

Mfr description
66261011782 TR 2" XCRS S/C BLACK NORTON
  • Extra-coarse silicon carbide abrasive grain for a fast, aggressive cutting action
  • Open web construction for minimal loading
  • Rapid Strip material provides a unique combination of aggressive performance, long life, and improved finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Extra Coarse Grit
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)