Motion
66261017815

NORTON ABRASIVES
66261017815

Bear-Tex Surface Conditioning Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #06762655
MFR #66261017815
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261017815

Bear-Tex Surface Conditioning Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #06762655
MFR #66261017815

Mfr description
66261017815 8" MEDIUM A/O RED NORTON
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Grade
    Medium Grit
  • Max Rpm
    4500 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    25
  • UPC_NO
    66261017815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)