Motion
66261019962

NORTON ABRASIVES
66261019962

Bear-Tex Surface Conditioning Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #06762656
MFR #66261019962
List Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261019962

Bear-Tex Surface Conditioning Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #06762656
MFR #66261019962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.76/each for your price

Overview

Mfr description
66261019962 5" SPR FINE S/C GRAY NORTON
  • A super fine grit non woven disc for final surface finish on a variety of metals and surface shapes
  • More open structure, flexible backing, excellent on soft materials and low-force applications
  • Premium aluminum oxide for more durability and longer life
  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives, bonded together by an adhesive
  • Waterproof and washable

Specifications

  • Disc Diameter
  • Grade
    Super Fine Grit
  • Max Rpm
    10000 rpm
  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • UPC_NO
    66261019962
  • Mounting Type
    Hook & Loop
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought