Motion
66261058360

NORTON ABRASIVES
66261058360

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 4
MI ITEM #06762658
MFR #66261058360
Price$124.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058360

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 4
MI ITEM #06762658
MFR #66261058360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.66/each

Specifications

Details

  • Grade
    Very Fine Grit
  • Long Description
    The 66261058360 is a Non-Woven Roll featuring Very Fine grit, suitable for surface finishing and blending.
  • Material
    Silicon Carbide
  • Package Quantity
    4
  • UPC_NO
    66261058360

Overview

Mfr description
66261058360 S/C VERY FINE 4X30 FT
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Silicon carbide grain for faster cutting and finer brighter scratch pattern
  • Can be cut to specific sizes and are an economical alternative to cut pads
  • Non-rusting; no workpiece contamination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought