Motion
66261058361

NORTON ABRASIVES
66261058361

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 4
Mi Item #06762659
MFR #66261058361
Price$124.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058361

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 4
Mi Item #06762659
MFR #66261058361

Mfr description
66261058361 A/O VERY FINE 4X30 FT
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.66/each

Specifications

Details

  • Grade
    Very Fine Grit
  • Long Description
    The 66261058361 is a Non-Woven Roll featuring Very Fine grit, suitable for polishing and finishing applications.
  • Material
    Aluminum Oxide
  • Package Quantity
    4
  • UPC_NO
    66261058361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)