Motion
66261058377

NORTON ABRASIVES
66261058377

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 3
Mi Item #06762660
MFR #66261058377
Price$147.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058377

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 3
Mi Item #06762660
MFR #66261058377

Mfr description
66261058377 S/C VERY FINE 6X30 FT
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Silicon carbide grain for faster cutting and finer brighter scratch pattern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.69/each

Specifications

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Very Fine Grit
  • Long Description
    The 66261058377 is a Non-Woven Roll made with Silicon Carbide abrasive featuring Very Fine grit, suitable for fine finishing.
  • Material
    Silicon Carbide
  • Package Quantity
    3
  • UPC_NO
    66261058377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)