Motion
66261094949

NORTON ABRASIVES
66261094949

Bear-Tex Surface Conditioning Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
Mi Item #06762670
MFR #66261094949
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261094949

Bear-Tex Surface Conditioning Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
Mi Item #06762670
MFR #66261094949

Mfr description
66261094949 7" SPR FINE S/C GRAY NORTON
  • A super fine grit non woven disc for final surface finish on a variety of metals and surface shapes
  • More open structure, flexible backing, excellent on soft materials and low-force applications
  • Premium aluminum oxide for more durability and longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Super Fine Grit
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    25
  • UPC_NO
    66261094949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)