Motion
66261125616

NORTON ABRASIVES
66261125616

None Cloth Disc - 9.0000 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit, Brown Color
Mi Item #06762688
MFR #66261125616
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261125616

None Cloth Disc - 9.0000 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Polyester Backing Material, 80 Grit, Brown Color
Mi Item #06762688
MFR #66261125616

Mfr description
66261125616 R228 9" 80 GRIT A/O NORTON
  • Premium aluminum oxide abrasive provides long life
  • Heavy X-weight backing ideal for aggressive stock removal applications
  • Good choice for general purpose metalworking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Brown
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Max Rpm
    4800 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    66261125616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)