Motion
66261131648

NORTON ABRASIVES
66261131648

None File Belt - P180 Grit, Heat Treated Aluminum Oxide Material, Paper Backing Material, 17-1/2 in Belt Length, 2-3/4 in Belt Width
Mi Item #06762689
MFR #66261131648
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131648

None File Belt - P180 Grit, Heat Treated Aluminum Oxide Material, Paper Backing Material, 17-1/2 in Belt Length, 2-3/4 in Belt Width
Mi Item #06762689
MFR #66261131648

Mfr description
66261131648 A275 180G 2-3/4 X 17-1/2
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-wt. latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Backing Weight
    B
  • Belt Length
    17-1/2 in
  • Belt Width
    2-3/4 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    P180
  • Package Quantity
    50
  • Product Types
    Anti Loading Paper Sheet
  • UPC_NO
    66261131648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)