Motion
66261138333

NORTON ABRASIVES
66261138333

BlueFire Cloth Disc - 16 in Disc Diameter, Zirconia Alumina Abrasive Material, 50 Grit, Blue Color
Mi Item #06762692
MFR #66261138333
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138333

BlueFire Cloth Disc - 16 in Disc Diameter, Zirconia Alumina Abrasive Material, 50 Grit, Blue Color
Mi Item #06762692
MFR #66261138333

Mfr description
66261138333 R821 16" N/H 50-Y N NORTON
  • Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut
  • Heavy Y-wt. backing for durable reduced edge wear
  • Better choice for grinding and deburring stainless and other high alloy steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Disc Diameter  
    16 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Color
    Blue
  • Grade
    Coarse Grit
  • Grit Number
    50
  • Max Rpm
    1725 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)