Motion
66261191446

NORTON ABRASIVES
66261191446

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 22100 RPM, Package Qty: 60
Mi Item #06762704
MFR #66261191446
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261191446

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 22100 RPM, Package Qty: 60
Mi Item #06762704
MFR #66261191446

Mfr description
66261191446 2X1/8X1/4" M7 A/O DEBURR &
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Proprietary Vortex aluminum oxide aggregate grain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/8 in

Details

  • Grade
    Medium Grit
  • Long Description
    The 66261191446 is a Unified Wheel featuring a 2 in wheel diameter, 1/8 in wheel thickness, 1/4 in center hole diameter, and Medium grit, suitable for blending applications.
  • Material
    Aluminum Oxide Aggregate
  • Max Rpm
    22100 rpm
  • Package Quantity
    60
  • UPC_NO
    66261191446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)