Motion
66623303920

NORTON ABRASIVES
66623303920

Bear-Tex Surface Conditioning Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Orange Color
MI ITEM #06762707
MFR #66623303920
List Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623303920

Bear-Tex Surface Conditioning Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Orange Color
MI ITEM #06762707
MFR #66623303920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.81/each for your price

Overview

Mfr description
66623303920 7X7/8" 60G XCRS SG BLAZE
  • Extra coarse grit recommended for removing coatings on a variety of substrates such as wood metal and plastics
  • Open web construction for minimal loading
  • Blaze ceramic alumina abrasive for 2X cut rate and 2X life over silicon carbide products
  • Provides a unique combination of aggressive performance, long life, and improved finish
  • Non-rusting; no workpiece contamination
  • The non-woven web is attached to a fiberglass backing plate (Rapid Strip/Rapid Blend depressed center wheels) for direct mounting

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grade
    Extra Coarse Grit
  • Max Rpm
    8000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Orange
  • UPC_NO
    66623303920
  • Mounting Type
    Center Mount
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought