Motion
66623325934

NORTON ABRASIVES
66623325934

Bear-Tex Surface Conditioning Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #06762714
MFR #66623325934
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325934

Bear-Tex Surface Conditioning Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #06762714
MFR #66623325934

Mfr description
66623325934 3XNH 320 A/O BEARTEX STE
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Grade
    Very Fine Grit
  • Max Rpm
    20000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    25
  • UPC_NO
    66623325934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)