Motion
66623340052

NORTON ABRASIVES
66623340052

Bear-Tex Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #06762721
MFR #66623340052
List Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623340052

Bear-Tex Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #06762721
MFR #66623340052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.15/each for your price

Overview

Mfr description
66623340052 TS 4"DIA VFN A/O NORTON
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TS/II fit roll-on/roll-off plastic attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Disc Diameter
  • Grade
    Very Fine Grit
  • Max Rpm
    15000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • UPC_NO
    66623340052
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought