Motion
66623340053

NORTON ABRASIVES
66623340053

Bear-Tex Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #06762722
MFR #66623340053
Price$7.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623340053

Bear-Tex Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #06762722
MFR #66623340053

Mfr description
66623340053 TR 4"DIA VFN A/O NORTON
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/pk

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Grade
    Very Fine Grit
  • Max Rpm
    15000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66623340053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)