Motion
66623374818

NORTON ABRASIVES
66623374818

Bear-Tex Quick Change Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #06762744
MFR #66623374818
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623374818

Bear-Tex Quick Change Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #06762744
MFR #66623374818

Mfr description
66623374818 5" A/O COARSE 80 GRIT AVOS
  • A coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Coarse Grit
  • Max Rpm
    13000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66623374818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)