Motion
66623374819

NORTON ABRASIVES
66623374819

Bear-Tex Quick Change Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #06762745
MFR #66623374819
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623374819

Bear-Tex Quick Change Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #06762745
MFR #66623374819

Mfr description
66623374819 5" A/O MEDIUM 120 GRIT AVOS
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Patented hole design allows interrupted cut, reducing heat up to 30% over standard surface preparation discs
  • Scooped holes create air flow to pull loose abrasive and swarf away from work surface grinding zone – resulting in extended disc life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Grade
    Medium Grit
  • Max Rpm
    13000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66623374819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)