Motion
69078608982

NORTON ABRASIVES
69078608982

Cylindrical Wheels - 20 in Wheel Dia., 1 in Wheel Thickness, 8 in Center Hole, 60 Grit
MI ITEM #06762862
MFR #69078608982
List Price$1,329.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078608982

Cylindrical Wheels - 20 in Wheel Dia., 1 in Wheel Thickness, 8 in Center Hole, 60 Grit
MI ITEM #06762862
MFR #69078608982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,329.92/each for your price

Overview

Mfr description
69078608982 20X1X8 86A60-J8V127 NORTON
  • Premium abrasive and superior bond system produce high grinding G-Ratios (metal removal/wheel wear) for increased productivity
  • Less wheel dressing means lower abrasive costs
  • Hold form for better part geometry
  • Engineered for easy use, grind cycles do not need to be altered, no special operator training is needed
  • Better choice for longer wheel life

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium Grit
  • Max Rpm
    1625 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought