Motion
77696008467

NORTON ABRASIVES
77696008467

Red Heat Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 60 Grit, Red Color
MI ITEM #06762931
MFR #77696008467
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696008467

Red Heat Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 60 Grit, Red Color
MI ITEM #06762931
MFR #77696008467

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77696008467 4-1/2X7/8" 60GRIT RED HEAT
  • Next generation ceramic alumina abrasive with supersize producing a faster and cooler cutting grind on a wider variety of steels
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
  • Made in USA
  • Coarse/50 grit for stock removal and blending

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    60
  • Grade
    Coarse Grit
  • Max Rpm
    11000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Red
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought