Motion
77696008480

NORTON ABRASIVES
77696008480

Red Heat Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 24 Grit, Red Color
MI ITEM #06762937
MFR #77696008480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696008480

Red Heat Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 24 Grit, Red Color
MI ITEM #06762937
MFR #77696008480

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77696008480 5X7/8" 24GRIT RED HEAT
  • Next generation ceramic alumina abrasive with supersize producing a faster and cooler cutting grind on a wider variety of steels
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
  • Made in USA
  • Medium/80 grit for light blending and cleaning

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    24
  • Grade
    Extra Coarse Grit
  • Max Rpm
    10000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Red
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought