Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696010008

Red Heat Fiber Disc - 7 in Disc Diameter, 7/8 in Arbor, Ceramic Alumina Abrasive Material, 50 Grit, Red Color
MI ITEM #06762946
MFR #77696010008

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
77696010008 7X7/8" 50GRIT RED HEAT
  • Next generation ceramic alumina abrasive with supersize producing a faster and cooler cutting grind on a wider variety of steels
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
  • Made in USA
  • Extra coarse/36 grit for stock removal, beveling and edge chamfering

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    50
  • Grade
    Coarse Grit
  • Max Rpm
    8600 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Red
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought