Motion
78072718488

NORTON ABRASIVES
78072718488

Metalite Narrow Belt - 180 Grit, Aluminum Oxide Material, Cotton Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #06762973
MFR #78072718488
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072718488

Metalite Narrow Belt - 180 Grit, Aluminum Oxide Material, Cotton Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #06762973
MFR #78072718488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
78072718488 R228 2 X 72 180X NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072718488
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought