Motion
78072727935

NORTON ABRASIVES
78072727935

Metalite Portable Belt - 60 Grit, Aluminum Oxide Material, Cotton Backing Material, 24 in Belt Length, 3 in Belt Width, 10 Per Pack
Mi Item #06763007
MFR #78072727935
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727935

Metalite Portable Belt - 60 Grit, Aluminum Oxide Material, Cotton Backing Material, 24 in Belt Length, 3 in Belt Width, 10 Per Pack
Mi Item #06763007
MFR #78072727935

Mfr description
78072727935 3 X 24 60 GRIT NORTON
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Portable Grinding, Rust Removal
  • Backing Material
    Cotton
  • Grade
    Coarse
  • Grit Number
    60
  • Package Quantity
    10
  • Product Types
    Cloth Portable Belt
  • UPC_NO
    78072727935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)