Motion
78072727947

NORTON ABRASIVES
78072727947

Metalite Portable Belt - 40 Grit, Aluminum Oxide Material, Cotton Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #06763008
MFR #78072727947
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727947

Metalite Portable Belt - 40 Grit, Aluminum Oxide Material, Cotton Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #06763008
MFR #78072727947

Mfr description
78072727947 4 X 24 40 GRIT NORTON
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    High Carbon Steels, Home Improvement, Low Carbon Steels, Manufacturing, Metal Fabrication, Paint and Drywall, Portable Grinding, Rust Removal, Soft Metals, Wood
  • Backing Material
    Cotton
  • Coat Density
    Open Coat
  • Grade
    Extra Coarse
  • Grit Number
    40
  • Manufacturer Stock Number
    78072727947
  • Package Quantity
    10
  • Product Types
    Portable Belt
  • UPC_NO
    78072727947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)