Motion
78072727958

NORTON ABRASIVES
78072727958

Metalite Narrow Belt - 100 Grit, Aluminum Oxide Material, Cotton Backing Material, 36 in Belt Length, 4 in Belt Width, 50 Per Pack
Mi Item #06763009
MFR #78072727958
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727958

Metalite Narrow Belt - 100 Grit, Aluminum Oxide Material, Cotton Backing Material, 36 in Belt Length, 4 in Belt Width, 50 Per Pack
Mi Item #06763009
MFR #78072727958

Mfr description
78072727958 4 X 36 100 GRIT NORTON
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    36 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Dimensioning, Stock Removal
  • Backing Material
    Cotton
  • Grade
    Medium
  • Grit Number
    100
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072727958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)