Motion
78072727962

NORTON ABRASIVES
78072727962

Metalite Narrow Belt - 40 Grit, Aluminum Oxide Material, Cotton Backing Material, 36 in Belt Length, 4 in Belt Width
Mi Item #06763010
MFR #78072727962
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727962

Metalite Narrow Belt - 40 Grit, Aluminum Oxide Material, Cotton Backing Material, 36 in Belt Length, 4 in Belt Width
Mi Item #06763010
MFR #78072727962

Mfr description
78072727962 4 X 36 40 GRIT NORTON
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    36 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal, Wood
  • Backing Material
    Cotton
  • Grit Number
    40
  • Manufacturer Stock Number
    78072727962
  • Package Quantity
    10
  • Product Types
    Benchstand Belt
  • UPC_NO
    78072727962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)