Motion
78072728690

NORTON ABRASIVES
78072728690

BlueFire Narrow Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 60 in Belt Length, 2-1/2 in Belt Width, 10 Per Pack
Mi Item #06763020
MFR #78072728690
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728690

BlueFire Narrow Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 60 in Belt Length, 2-1/2 in Belt Width, 10 Per Pack
Mi Item #06763020
MFR #78072728690

Mfr description
78072728690 R823 2-1/2X60 80-X NZ
  • Premium, self-sharpening zirconia alumina abrasive for higher cutting efficiency at lower force, providin rapid cut, less power draw, and longer life
  • Durable resin bond provides strong grain base adhesion for longer life
  • Strong, X-weight polyester waterproof cloth backing is ideal for moderate- to heavy-pressure applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Heaviest-Pressure
  • Backing Material
    Polyester
  • Color
    Blue
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072728690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)