Motion
78072739966

NORTON ABRASIVES
78072739966

Metalite File Belt - P60 Grit, Heat Treated Aluminum Oxide Material, Cotton Backing Material, 18 in Belt Length, 3/4 in Belt Width, 50 Per Pack
MI ITEM #06763040
MFR #78072739966
List Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072739966

Metalite File Belt - P60 Grit, Heat Treated Aluminum Oxide Material, Cotton Backing Material, 18 in Belt Length, 3/4 in Belt Width, 50 Per Pack
MI ITEM #06763040
MFR #78072739966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.84/each for your price

Overview

Mfr description
78072739966 3/4 X 18 A/O 60 GRIT NORTON
  • P-graded premium aluminum oxide abrasive for consistent, cool cut
  • Durable resin coating for excellent grain retention and product life
  • Strong, semi-flexible X-wt. cotton waterproof backing for moderate to light pressure applications
  • Good choice for stainless and carbon steel when initial price is the primary factor
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Specifications

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Grit Number
    P60
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072739966
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought