Motion
78072746387

NORTON ABRASIVES
78072746387

Metalite Narrow Belt - 320 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 2 in Belt Width
Mi Item #06763046
MFR #78072746387
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072746387

Metalite Narrow Belt - 320 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 2 in Belt Width
Mi Item #06763046
MFR #78072746387

Mfr description
78072746387 R228 2 X 48 320G NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal
  • Backing Material
    Cotton
  • Grit FEPA
    P60
  • Grit Number
    320
  • Manufacturer Stock Number
    78072746387
  • Package Quantity
    10
  • Product Types
    Flap Disc
  • UPC_NO
    78072746387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)