Motion
78072762559

NORTON ABRASIVES
78072762559

Metalite Portable Belt - 80 Grit, Aluminum Oxide Material, Cotton Backing Material, 30 in Belt Length, 2 in Belt Width, 10 Per Pack
Mi Item #06763072
MFR #78072762559
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072762559

Metalite Portable Belt - 80 Grit, Aluminum Oxide Material, Cotton Backing Material, 30 in Belt Length, 2 in Belt Width, 10 Per Pack
Mi Item #06763072
MFR #78072762559

Mfr description
78072762559 R228 2 X 30 80G NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.12/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    30 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Dimensioning, Stock Removal
  • Backing Material
    Cotton
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072762559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)