Motion
78072763882

NORTON ABRASIVES
78072763882

Metalite Narrow Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 60 in Belt Length, 6 in Belt Width
Mi Item #06763080
MFR #78072763882
Price$53.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072763882

Metalite Narrow Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 60 in Belt Length, 6 in Belt Width
Mi Item #06763080
MFR #78072763882

Mfr description
78072763882 R228 6 X 60 120G NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.23/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    6 in
  • Hole Size
    7/8 in
  • Outside Diameter
    4.5000 in, 114.30 mm
  • Overall Diameter
    4.5000 in, 114.30 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Wood
  • Backing Material
    Cotton
  • Coat Density
    Semi Open Coat
  • Color
    Brown, Red
  • Grade
    Medium
  • Grit FEPA
    P40
  • Grit Number
    120
  • Manufacturer Stock Number
    02048
  • Package Quantity
    10
  • Product Types
    File Belt
  • UPC_NO
    78072763882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)