Motion
78072766143

NORTON ABRASIVES
78072766143

Metalite File Belt - P80 Grit, Heat Treated Aluminum Oxide Material, Cotton Backing Material, 12 in Belt Length, 1/4 in Belt Width
Mi Item #06763091
MFR #78072766143
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072766143

Metalite File Belt - P80 Grit, Heat Treated Aluminum Oxide Material, Cotton Backing Material, 12 in Belt Length, 1/4 in Belt Width
Mi Item #06763091
MFR #78072766143

Mfr description
78072766143 1/4 X 12 A/O 80 GRIT NORTON
  • P-graded premium aluminum oxide abrasive for consistent, cool cut
  • Durable resin coating for excellent grain retention and product life
  • Strong, semi-flexible X-wt. cotton waterproof backing for moderate to light pressure applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    12 in
  • Belt Width
    1/4 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Application
    Carbon Steel, Stainless Steel, Tool and Cutter Grinding
  • Backing Material
    Cotton
  • Grade
    Coarse
  • Grit FEPA
    P80
  • Grit Number
    P80
  • Manufacturer Stock Number
    78072766143
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    78072766143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)