Motion
78072772209

NORTON ABRASIVES
78072772209

SG File Belt - 80 Grit, Ceramic Alumina Material, Polyester Backing Material, 24 in Belt Length, 1 in Belt Width
Mi Item #06763110
MFR #78072772209
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072772209

SG File Belt - 80 Grit, Ceramic Alumina Material, Polyester Backing Material, 24 in Belt Length, 1 in Belt Width
Mi Item #06763110
MFR #78072772209

Mfr description
78072772209 R981 1 X 24 80Y NORTON SG
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 3X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    Polyester
  • Grit Number
    80
  • Manufacturer Stock Number
    78072772209
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    78072772209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)