Motion
78072780447

NORTON ABRASIVES
78072780447

Metalite Portable Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 18 in Belt Length, 3 in Belt Width
Mi Item #06763118
MFR #78072780447
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072780447

Metalite Portable Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 18 in Belt Length, 3 in Belt Width
Mi Item #06763118
MFR #78072780447

Mfr description
78072780447 R228 3 X 18 36G NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Portable Grinding, Rust Removal, Soft Metals, Wood
  • Backing Material
    Cotton
  • Coat Density
    Open Coat
  • Grit Number
    36
  • Manufacturer Stock Number
    78072780447
  • Package Quantity
    5
  • Product Types
    Portable Belt
  • UPC_NO
    78072780447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)