Motion
78072781847

NORTON ABRASIVES
78072781847

Metalite Portable Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 24 in Belt Length, 3 in Belt Width, 5 Per Pack
MI ITEM #06763126
MFR #78072781847
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072781847

Metalite Portable Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 24 in Belt Length, 3 in Belt Width, 5 Per Pack
MI ITEM #06763126
MFR #78072781847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
78072781847 R228 3 X 24 36G NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Open coat for non-loading on wood and soft metals
  • Extra coarse (36-40) for extra heavy sanding or abrasive planning
  • Made in USA

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072781847
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text