Motion
78072784894

NORTON ABRASIVES
78072784894

Metalite Narrow Belt - 50 Grit, Aluminum Oxide Material, Cotton Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #06763138
MFR #78072784894
List Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072784894

Metalite Narrow Belt - 50 Grit, Aluminum Oxide Material, Cotton Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #06763138
MFR #78072784894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.37/each for your price

Overview

Mfr description
78072784894 R228 2 X 72 50G NORTON A/O
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072784894
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text