Motion
78072787807

NORTON ABRASIVES
78072787807

Metalite Narrow Belt - 50 Grit, Aluminum Oxide Material, Cotton Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
Mi Item #06763144
MFR #78072787807
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072787807

Metalite Narrow Belt - 50 Grit, Aluminum Oxide Material, Cotton Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
Mi Item #06763144
MFR #78072787807

Mfr description
78072787807 R228 1-1/2 X 60 50G NORTON
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Body Filler
  • Backing Material
    Cotton
  • Coat Density
    Semi Open Coat
  • Color
    Brown, Red
  • Grit Number
    50
  • Manufacturer Stock Number
    78072787807
  • Package Quantity
    10
  • Product Types
    Portable File Belt
  • UPC_NO
    78072787807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)