1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
78072791710
Metalite Narrow Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #
06763148
MFR #
78072791710
Price
$6.77
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
NORTON ABRASIVES 78072791710
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
78072791710
Metalite Narrow Belt - 36 Grit, Aluminum Oxide Material, Cotton Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #
06763148
MFR #
78072791710
Mfr description
78072791710 R228 1X42 36G NORTON A/O
Premium aluminum oxide abrasive for fast initial cut rate
Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
Strong butt joint that allows the belt to be run in either direction
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.77
/each
Add to Cart
Specifications
Dimensions
Backing Weight
X
Belt Length
42 in
Belt Width
1 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Grit Number
36
Package Quantity
50
Product Types
Cloth Narrow Belt
UPC_NO
78072791710
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items