Motion
Flex-Tube® FlexStat® 6 in x 50 ft 60 HEAVY

FLEXAUST INC
Flex-Tube® FlexStat® 6 in x 50 ft 60 HEAVY

Flex-Tube® FlexStat® Ducting Hose - 6.000 in ID, 50 ft Length, Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid yellow external ABS helix & an embedded copper grounding wire, Static Dissipative Thermoplastic Polyurethane Material, 30.00 psi
Mi Item #06763161
MFR #Flex-Tube® FlexStat® 6 in x 50 ft 60 HEAVY
Price$102.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® FlexStat® 6 in x 50 ft 60 HEAVY

Flex-Tube® FlexStat® Ducting Hose - 6.000 in ID, 50 ft Length, Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid yellow external ABS helix & an embedded copper grounding wire, Static Dissipative Thermoplastic Polyurethane Material, 30.00 psi
Mi Item #06763161
MFR #Flex-Tube® FlexStat® 6 in x 50 ft 60 HEAVY

Mfr description
3530060050 6" ID X 50' FLEXSTAT 60 HEAVY
  • Extreme abrasion resistance
  • Handles high vacuum
  • Smooth interior assures minimal friction loss, efficient air flow & elimination of material build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.95/ft

Specifications

Dimensions

  • Closed Bend Radius
    16.750 in
  • Inside Diameter
    6.000 in
  • Length
    50 ft
  • Wall Thickness
    0.060 in
  • Weight
    1.70 lbs/ft

Details

  • Application
    Grain Vac, Powder & Bulk, Static Control
  • Color
    Clear with Yellow Helix
  • Construction
    Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid yellow external ABS helix & an embedded copper grounding wire
  • Hose Material
    Static Dissipative Thermoplastic Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3530060050
  • Manufacturer Product Page
  • Negative Pressure
    28.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External ABS Helix & Embedded Copper Grounding Wire
  • Series
    Flex-Tube® FlexStat® 60
  • Technical Data Sheet
  • Temperature Range
    -40 to 200 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)